4K UHD 18Gbps HDBaseT HDMI/MDP/RS-232 Wall Plate Transmitter and Receiver Kit up to 230ft

  • Mfr # BG-EXHD-70UCWP-W

  • Zoro # G315887713


product price:  $955.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-EXHD-70UCWP-W
Zoro #
G315887713
UPC #
850050134398
Country of Origin
China

Description

Introducing the BG-EXHD-70UCWP-W 18Gbps HDBaseT 230ft Wall Plate Kit, complete with an MDP/HDMI Wall Plate Transmitter and an HDBaseT to HDMI Receiver. Designed for seamless integration into your AV setup, this kit offers advanced connectivity and transmission capabilities while maintaining a sleek aesthetic with its Decora-style wall plate design.The wall plate serves as both a 2x1 switcher and an HDBaseT transmitter, accommodating HDMI and DisplayPort DP inputs. Supporting video resolutions of up to 4K2K 50/60Hz 4:4:4, ensures stunning clarity and detail in your visuals. Additionally, bidirectional RS-232 pass-through allows for convenient control signal transmission up to 131ft / 40m.Transmitter Overview.The MDP/HDMI Wall Plate Transmitter included in the BG-EXHD-70UCWP-W kit epitomizes versatility and sophistication in signal transmission. With dual HDMI and DisplayPort DP inputs, it caters to a wide array of source devices, ensuring compatibility across various multimedia platforms. Its discreet one-gang wall plate design seamlessly integrates into any environment while offering easy access to input ports.Capable of delivering resolutions of up to 4K2K 50/60Hz 4:4:4, the transmitter guarantees impeccable visual fidelity, ideal for demanding applications requiring precise image reproduction. Bidirectional RS-232 pass-through extends control signal transmission up to 131ft / 40m, facilitating seamless integration with control systems for remote device operation. Moreover, its support for Power Over Ethernet POE ensures convenient powering from the receiver or other POE-enabled devices, simplifying installation and enhancing overall efficiency.Receiver Overview.In the realm of signal reception and distribution, the HDBaseT to HDMI Receiver in the BG-EXHD-70UCWP-W kit stands as a paragon of reliability and versatility. Designed to seamlessly integrate into AV setups, it efficiently receives signals from the transmitter over extended distances using standard CAT6/6a/7 cables. Supporting resolutions up to 4K2K 50/60Hz 4:4:4, the receiver ensures vivid and immersive visuals, enriching the viewing experience.With HDMI input and output ports, as well as an HDBaseT input port, it offers flexible connectivity options, catering to diverse display devices and multimedia sources. Bidirectional RS-232 control signal pass-through enables seamless integration with control systems, empowering users with remote device operation capabilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.