4K UHD 18Gbps HDBaseT HDMI/USB-C/KVM Wall Plate Transmitter and Receiver Kit up to 230ft

  • Mfr # BG-EXH-70UWP-W

  • Zoro # G915887717


product price:  $1,082.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-EXH-70UWP-W
Zoro #
G915887717
UPC #
850050134367
Country of Origin
China

Description

Introducing the BG-EXH-70UWP-W 18Gbps HDBaseT 230ft Wall Plate Kit, an advanced solution for high-definition signal distribution and transmission. Featuring a USB-C/HDMI and KVM Function Wall Plate Transmitter and an HDBaseT to HDMI Receiver, this kit delivers unparalleled performance and versatility for professional AV installations.Encased in a sleek US one-gang enclosure tailored for Decora-style wall plate openings, the transmitter serves as a 2x1 switcher and HDBaseT transmitter, supporting HDMI and USB-C inputs for seamless integration with a wide range of AV devices. With support for resolutions up to 4K 60Hz 4:4:4, this kit ensures exceptional visual fidelity and clarity. Moreover, the transmitter can be conveniently powered via Power Over Ethernet POE from the receiver or other HDBaseT-equipped devices, enhancing flexibility and ease of installation.Transmitter Overview.The USB-C/HDMI and KVM Function Wall Plate Transmitter in the BG-EXH-70UWP-W kit embodies cutting-edge technology and versatility in signal transmission. Featuring HDMI and USB-C inputs, it offers compatibility with many modern AV devices, making it an ideal choice for diverse multimedia applications.Enclosed within a sleek one-gang enclosure compatible with Decora-style wall plate openings, the transmitter allows for clean and stylish installations. With support for resolutions up to 4K 60Hz 4:4:4 and HDR10/HDR10+ formats, it delivers stunning visual performance and fidelity. Additionally, the transmitter offers USB 2.0 extension capabilities and a USB-C charging port, further enhancing its functionality and convenience in AV installations.Receiver Overview.The HDBaseT to HDMI Receiver included in the BG-EXH-70UWP-W kit complements the transmitter's capabilities, ensuring seamless signal reception and distribution over extended distances. Designed for reliability and efficiency, the receiver efficiently captures signals from the transmitter via standard CAT6 cables, supporting resolutions up to 4K 60Hz for uncompromising visual clarity. Its compact yet robust design ensures durability and adaptability to various installation environments.Equipped with HDMI output, analog audio output, and two USB ports for KVM function, the receiver offers versatile connectivity options and seamless integration with control systems. Additionally, the receiver features a firmware update port, ensuring future compatibility and enhancing the longevity of your AV infrastructure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.