
4K UHD 18Gbps HDBaseT HDMI/USB-C/RS-232 Wall Plate Transmitter and Receiver Kit up to 230ft
Mfr # BG-EXH-70UCWP-W
Zoro # G515887711
product price:Â $955.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-EXH-70UCWP-W
Zoro #
G515887711
UPC #
850050134381
Country of Origin
China
Description
Introducing the BG-EXH-70UCWP-W 18Gbps HDBaseT 230ft Wall Plate Kit, a comprehensive solution for advanced signal transmission and distribution. This kit features a USB-C/HDMI Wall Plate Transmitter and an HDBaseT to HDMI Receiver, delivering exceptional performance and versatility for professional AV installations. Enclosed within a sleek US one-gang enclosure compatible with Decora-style wall plate openings, the transmitter functions as a 2x1 switcher and HDBaseT transmitter, supporting HDMI and USB-C inputs.With support for video resolutions up to 4K2K 50/60Hz 4:4:4 and bidirectional RS-232 pass-through functionality, this kit ensures seamless integration and reliable control signal transmission. Furthermore, the transmitter can be remotely powered via Power Over Ethernet POE from the receiver or other HDBaseT-equipped devices, enhancing convenience and flexibility in installation.The USB-C/HDMI Wall Plate Transmitter in the BG-EXH-70UCWP-W kit represents the pinnacle of versatility and innovation in signal transmission technology. With HDMI and USB-C inputs, it accommodates a wide range of multimedia sources, ensuring compatibility with modern AV devices. Designed to seamlessly integrate into any environment, the transmitter features a one-gang enclosure suitable for Decora-style wall plate openings.Supporting resolutions up to 4K 120Hz YUV 4:4:4 with DSC function and extending transmission distances up to 40m 132 feet, it guarantees exceptional visual fidelity and flexibility in signal distribution. Additionally, the transmitter offers comprehensive features such as HDCP 2.3, HDR support, and EDID/HDCP bypass functionalities, making it ideal for demanding AV installations requiring high-performance signal transmission.The HDBaseT to HDMI Receiver included in the BG-EXH-70UCWP-W kit complements the transmitter's capabilities, providing seamless signal reception and distribution over extended distances. Designed for reliability and efficiency, the receiver efficiently receives signals from the transmitter via standard CAT6 cables, supporting resolutions up to 4K2K 50/60Hz 4:4:4 for stunning visual clarity. Its compact form factor and robust construction ensure durability and adaptability to various installation environments.With HDMI output, analog audio output, and bidirectional RS-232 control signal pass-through, the receiver offers versatile connectivity options and seamless integration with control systems.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.