Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K UHD 18Gbps HDMI Wall Plate Transmitter and Receiver Kit up to 230ft

  • Mfr # BG-EXH-70WP-W

  • Zoro # G015887709


product price: $891.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-EXH-70WP-W
Zoro #
G015887709
UPC #
850050134428
Country of Origin
China

Description

Introducing the BG-EXH-70WP-W HDBaseT Wall Plate Kit, featuring a sophisticated HDBaseT Wall-plate Transmitter and an HDBaseT to HDMI Receiver, designed to elevate your AV experience with seamless signal transmission and exceptional performance.The transmitter boasts HDMI 2.0b compliance and HDCP 2.2 compatibility, ensuring seamless connectivity and support for high-definition content. With support for resolutions up to 4K2K 60Hz 4:4:4, 4K2K 30Hz, and 1080p 120Hz, it delivers stunning visual clarity and fidelity, making it perfect for a wide range of applications.Transmitter Overview.The HDBaseT Wall-plate Transmitter in the BG-EXH-70WP-W kit represents the pinnacle of signal transmission technology, offering unparalleled performance and versatility. With HDMI input and HDBaseT output ports, it seamlessly integrates with your existing AV setup, extending video transmission distances of up to 230ft/70m for 1080p resolution and 130ft/40m for 4K resolution over a single CAT6/6a/7 cable.Additionally, it features Power over Cable PoC functionality, eliminating the need for separate power sources and enhancing installation flexibility. Moreover, with support for two-way IR and RS-232 communication, it provides comprehensive control options for seamless integration into your AV system.Receiver Overview.The HDBaseT to HDMI Receiver included in the BG-EXH-70WP-W kit complements the transmitter's capabilities, ensuring reliable signal reception and seamless integration into your AV setup. Featuring HDBaseT input and HDMI output ports, it effortlessly captures and delivers high-definition content to your display device.Equipped with indicators for link and data signal status, it provides real-time feedback on connection status for hassle-free operation. With support for DC 24V power input and comprehensive control options including IR and RS-232 ports, it offers versatile connectivity and control options for seamless integration into your AV system. Overall, the receiver delivers exceptional performance and reliability, making it an indispensable component of your AV setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.