4K UHD 18Gbps HDMI/MDP Wall Plate Transmitter and Receiver Kit up to 164ft

  • Mfr # BG-EXHD-50UWP-W

  • Zoro # G015887693


product price: $636.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-EXHD-50UWP-W
Zoro #
G015887693
UPC #
850050134411
Country of Origin
China

Description

Introducing the BG-EXHD-50UWP-W 18Gbps CAT 164ft Wall Plate Kit, a cutting-edge solution engineered to enhance your audiovisual experience to new heights. This all-encompassing kit features a sophisticated MDP/HDMI Wall Plate Transmitter paired with a CAT6 to HDMI Receiver, meticulously crafted to deliver unrivaled performance and effortless integration.Experience seamless connectivity and pristine image quality with the advanced MDP/HDMI Wall Plate Transmitter. Equipped with HDMI and DisplayPort inputs, this transmitter ensures compatibility with a wide range of devices, while its sleek US one-gang enclosure seamlessly blends into any decor.Extend your viewing experience with the CAT6 to HDMI Receiver, delivering high-definition content to your display device with uncompromising clarity and reliability. With support for resolutions up to 4K/UHD 60Hz 4:4:4 and a transmission distance of up to 164ft / 50m, this receiver offers unparalleled flexibility in installation.Transmitter Overview.Experience the pinnacle of versatility and sophistication with the MDP/HDMI Wall Plate Transmitter. As a 2x1 switcher and CAT transmitter, it effortlessly handles HDMI and DisplayPort inputs, ensuring compatibility with a wide range of devices. Encased in an elegant US one-gang enclosure, it seamlessly blends into any environment with style and grace.Immerse yourself in stunning visual clarity and fidelity with support for resolutions up to 4K/UHD 60Hz 4:4:4. Whether you're watching movies, gaming, or delivering presentations, this transmitter delivers uncompromising image quality every time. Extend your viewing experience even further with its CAT6 output, capable of transmitting video signals up to 164ft / 50m, offering unparalleled flexibility in installation.Enjoy the convenience of Power Over Cable POC functionality, allowing the transmitter to be powered remotely by the receiver or other CAT-equipped devices. With comprehensive control options and automatic/manual source signal input modes, you have complete command over your audiovisual setup, ensuring seamless performance in any scenario.Receiver Overview.Complementing the transmitter's capabilities is the CAT6 to HDMI Receiver, a reliable and indispensable component of your AV system. With a CAT input and HDMI output port, it effortlessly captures and delivers high-definition content to your display device with pristine clarity and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.