Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4K UHD 18Gbps HDMI/USB-C Wall Plate Transmitter and Receiver Kit up to 164ft

  • Mfr # BG-EXH-50UWP-W

  • Zoro # G815887701


product price: $636.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-EXH-50UWP-W
Zoro #
G815887701
UPC #
850050134404
Country of Origin
China

Description

Introducing the BG-EXH-50UWP-W 18Gbps CAT 164ft Wall Plate Kit, a comprehensive solution for seamless signal transmission and distribution. This kit comprises a USB-C/HDMI Transmitter and a CAT6 to HDMI Receiver, designed to meet the demands of modern AV installations. Enclosed within a sleek one-gang Decora-style enclosure, the wall plate transmitter serves as a versatile 2x1 switcher and CAT transmitter, accommodating HDMI and USB-C inputs.With support for resolutions up to 4K2K 50/60Hz 4:4:4 and a transmission distance of up to 164ft / 50m via CAT6 output, this kit ensures exceptional visual fidelity and flexibility. Additionally, the BG-EXH-50UWP-W kit supports various HDMI audio formats, HDR, and features a user-friendly interface with automatic/manual input signal selection. Its compatibility with Power Over Cable POC further enhances convenience, allowing remote powering from the receiver or other CAT-equipped devices.The USB-C/HDMI Wall Plate Transmitter in the BG-EXH-50UWP-W kit embodies versatility and innovation in signal transmission. Equipped with HDMI and USB-C inputs, it caters to diverse multimedia platforms, ensuring compatibility across a wide range of source devices. Featuring a discreet one-gang enclosure tailored for Decora-style wall plate openings, the transmitter seamlessly integrates into any environment while offering convenient access to input ports.Supporting resolutions up to 4K2K 50/60Hz 4:4:4 and featuring a CAT6 output extending transmission distances up to 164ft / 50m, it guarantees exceptional visual fidelity and flexibility in signal distribution. With Power Over Cable POC support, the transmitter can be conveniently powered by the receiver or other CAT-equipped devices, streamlining installation and operation. The intuitive interface, along with automatic/manual input signal selection modes, ensures ease of use and adaptability to various AV setups, making the USB-C/HDMI Wall Plate Transmitter an indispensable component of professional multimedia installations.The CAT6 to HDMI Receiver in the BG-EXH-50UWP-W kit stands as a testament to reliability and efficiency in signal reception and distribution. Designed to seamlessly integrate into AV setups, it efficiently receives signals from the transmitter over extended distances using standard CAT6 cables. Supporting resolutions up to 4K2K 50/60Hz 4:4:4, the receiver ensures crisp and vibrant visuals, enriching the viewing experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.