
4K UHD DisplayPort 1.2a KVM Extender Kit Over HDBaseT with USB/IR/RS-232 up to 492ft
Mfr # BG-EXD-150C
Zoro # G315887690
product price:Â $381.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-EXD-150C
Zoro #
G315887690
UPC #
850050134343
Country of Origin
China
Description
The BG-EXD-150C is a 4K60 DisplayPort DP range extender capable of transmitting DP video, bi-directional IR, and RS-232 control signals, as well as USB KVM signals. It can transmit signals over distances of up to 328ft/100m for a 4K60 signal and 492ft/150m for a 1080P signal using a single CAT6 cable.The BG-EXD-150C converts the DP signal into a standard HDBaseT signal, transmitting it via a LAN cable. Users can easily control the signal source device or the display device using a remote, thanks to the bi-directional IR signal pass-through feature. The extender supports video resolutions of up to 4K2K 60Hz YUV 4:4:4 and also provides a bi-directional POC function.Furthermore, with support for DisplayPort 1.2, this extender facilitates the transmission of visually lossless 4K Ultra HD resolutions, making it ideal for striking digital signage or detailed content in medical settings. The extender is also compatible with lossless audio formats, including Dolby TrueHD and DTS-HD, enhancing video content with powerful multi-channel sound, thus elevating the viewer's experience. The USB KVM connectivity ensures full control of a DisplayPort PC from a local console, which can be kept in a secure or temperature-controlled environment, all while seamlessly delivering consistent video content to the display.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.