
4K UHD HDMI 2.0 over IP Multicast Transceiver with Video Wall, KVM & PoE support
Mfr # BG-VOP-MT
Zoro # G307171974
product price: $932.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-VOP-MT
Zoro #
G307171974
UPC #
850023208828
Country of Origin
Taiwan, Province of China
Description
The BG-VOP-MT Transceiver performs both encoding and decoding for BZBGEARs IPGEAR-4K system. The device offers outstanding 4K UHD HDMI video transmission over IP and has support for PoE. This device is a keystone in providing digital signage, video walls, and video distribution in commercial settings. With the ability to function as a transmitter or receiver at the flip of the switch, this device is one of the easiest video over IP solutions to implement on the market. The BG-VOP-CB controller can auto-discover each BG-VOP-MT on the network, making for a painless setup process. Unlike most other video over IP solutions from competing manufacturers, the BG-VOP-MT is TAA compliant, making this device an attractive choice for government use. It also provides a scalable solution so that you can easily add additional BG-VOP-MT units to your network at any time. This enables operators to create fully customized HDMI matrix switching over IP. TAA COMPLIANT PRODUCT.This product meets the standards of the Trade Agreement Act TAA. In order to function, the BG-VOP-MT Transceiver requires the BG-VOP-CB Smart Controller. Please review our AVoIP Network Switch Requirements Guide to ensure that your system works correctly. This device makes it possible to extend UHD sources from any HDMI source to any location with a LAN connection. Audio embedding and de-embedding is also supported for external audio devices. This transceiver is HDCP 2.2 compliant and supports PoE, bi-directional IR extension, and RS-232 extension. A USB 2.0 hub allows for KVM extension, enabling operators to expand the range at which they can use peripherals to interact with machines. This makes it possible to store computers in a separate area from where their users interact with them, improving workspace productivity, security, and data protection. It also can greatly improve the quality of presentations where the podium may be far from the operating computer. The BG-VOP-MT is a complete UHD video broadcasting solution for digital signage. Point to Point, Point to Many, and Multicasting are supported broadcasting formats, meaning that one HDMI source can be broadcast to as many displays as necessary. This also enables operators to create custom video walls. All settings can be adjusted via an easy to use web interface, and control can be achieved via the web interface or using our free downloadable iOS control app - BG-AVOIP-CONTROL.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.