4K UHD HDMI 2.0 Over IP Multicast TX w/ Seamless Matrix Switching/Video Wall/MultiView

  • Mfr # BG-IPGEAR-ULTRA

  • Zoro # G722843425


product price:  $998.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-IPGEAR-ULTRA
Zoro #
G722843425
UPC #
850050134671
Country of Origin
Taiwan, Province of China

Description

Introducing the BG-IPGEAR-ULTRA 4K60Hz advanced AVoIP kit. Key features of the BG-IPGEAR-ULTRA series include HDMI 2.0b and HDCP 2.2 compliance, support for video resolutions up to 4K60Hz (4:4:4), and a video bandwidth of 18Gbps. Audio formats support LPCM 2.0CH at 48kHz. The integrated design of the encoder and decoder supports both fiber and copper connections, with a window roaming function that allows a decoder unit to process up to 16 signals for arbitrary windowing, roaming, overlaying, and splicing. The system supports KVM seat management, universal H.264/265 protocol, high-definition background images, multi-screen splicing, scrolling subtitles, character overlay, point-to-point signal extension, signal distribution, multicast mode, matrix, and video wall functions over a 1G Network Switch. It also features integrated central control over RS-232, APP control on portable devices, user rights management, flexible control via KVM, APP, and Control Server, and standard POE support (802.3af Class 3, PD mode). The encoder supports HDMI local loop-out and audio embedding and de-embedding functions, along with comprehensive visual interaction modes, signal source, large screen status, scene preview, and environmental visualization control. BG-IPGEAR-ULTRA The BG-IPGEAR-ULTRA transceiver is a versatile AV over IP solution that offers exceptional audio and video quality with ultra-low latency. It supports both fiber and copper connections, automatically prioritizing copper for seamless switching. Capable of extending audio and video signals over a standard 1G network switch, it reaches distances up to 328 ft/100 m. The transceiver enhances its functionality with seamless switching, video wall capabilities, multiview options, and KVM seat management. Its flexible design allows it to function as either an encoder or a decoder, simplifying installation and inventory management.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.