Zoro Homepage

4K UHD HDMI Extender over Single Coax with Bi-directional IR

  • Mfr # BG-EXHOC

  • Zoro # G407171942


product price: $621.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-EXHOC
Zoro #
G407171942
UPC #
850033687132
Country of Origin
Taiwan, Province of China

Description

The BG-EXHOC is a 4K HDMI signal extender that increases the range of an HDMI input signal up to 110m 363ft over a single coaxial cable. The use of coaxial cable provides a durable, inexpensive method of transmitting uncompressed HDMI signals over long distances. TAA COMPLIANT PRODUCT. This product meets the standards of the Trade Agreement Act TAA. The BG-EXHOC can extend HDMI signals to its maximum range with resolutions up to 4K2K@60Hz 4:4:4. The extender is also HDMI 2.0 compliant and supports HDCP 2.2/1.4 input and output. To achieve this level of quality, the unit sends the full uncompressed HDMI signal through the coaxial cable. Belden 1694A coaxial cable is recommended for maximum performance. The BG-EXHOC has a maximum data rate of 18Gbps and features automatic signal equalization. Not only does the BG-EXHOC preserve HDMI video quality over long distances, it also maintains crisp and clear audio quality. Multi-channel audio is supported at rates of 32KHz, 44.1KHz, and 48KHz. Supported audio formats include Dolby TrueHD, DTS-HD Master Audio, Dolby Digital Plus, and LPCM 7.1. To help control devices across longer distances and around obstacles, the BG-EXHOC supports bi-directional IR passthrough via IR blasters and IR receivers. This allows control of distant devices without incurring the expense of a third-party control system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.