4x1 1080P FHD HMDI Switcher Scaler and MultiViewer with IR/RS232

  • Mfr # BG-MV41A

  • Zoro # G807171948


product price:  $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-MV41A
Zoro #
G807171948
UPC #
850023208026
Country of Origin
China

Description

The BG-MV41A is a 1080p 4x1 HDMI multiviewer. This device is a great option for anyone looking to view multiple video sources simultaneously on a single monitor with ease. The BG-MV41A is ideally suited for use in conference rooms, presentations, industrial workstations for production monitoring, and even surveillance systems for monitoring camera feeds. With four HDMI inputs and one HDMI output, users can display up to four devices on one screen. These sources can be shown simultaneously or can be seamlessly switched between while in full-screen mode. This device is compliant with HDMI 1.3a and HDCP 1.2. The BG-MV41A supports image upscaling and downscaling. This minimizes conflict when using multiple sources with varying resolutions on a single screen. With supported resolutions reaching up to 1080p@60Hz, this switcher provides professional quality for viewers. When using multi-view, various layouts are available for users to customize the way they display video sources. There are five layouts to select from - including full screen mode for switching between HDMI sources. The device also features buttons on the front panel for easy operation. An audio push button can be used to toggle between the audio signals from each of the HDMI inputs. For remote control, IR remote and RS232 control options are available. Thanks to the advanced control options, the BG-MV41A is a great choice for different applications due to its versatility. Security camera setups may work best with multi-view, while conference room presentations will likely favor full screen orientations. Whatever the application needed, the BG-MV41A is ready for the task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.