Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X1 4K HDMI SWITCHERSCALER

  • Mfr # BG-UMV-HA41

  • Zoro # G307171936


product price: $1,306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UMV-HA41
Zoro #
G307171936
UPC #
850023208019
Country of Origin
China

Description

Introducing the BG-UMV-HA41: the ultimate 4K multi-view switcher for seamless presentation and video switching. This innovative device lets you view up to four video sources on a single HDMI output simultaneously, with the option to switch between full-screen mode or multi-view windows with just a push of a button. The result is a dynamic viewing experience that's perfect for conferences, presentations, and more.Thanks to its 4K resolution, the BG-UMV-HA41 captures every detail from each video source, delivering stunning picture quality that's sure to impress. And with two audio outputs that support audio de-embedding, you can easily extract audio from your sources and customize your sound options to fit your needs.The BG-UMV-HA41 is designed with connectivity and control in mind, featuring auto video scaling for each of the four HDMI inputs to ensure compatibility with 4K displays. The device also supports audio embedding via its dual audio input, allowing you to use external audio source as microphone or audio player for background music.With its user-friendly control options, the BG-UMV-HA41 gives you complete command over your viewing experience. Control it with buttons on the front panel, the included IR remote, RS232, or through the web interface. You can even customize the layout and size of each display window to fit your needs, and choose from 16 preset layouts via the web interface.And with the ability to easily rack mount the BG-UMV-HA41, this versatile device is perfect for use in any environment. So if you're looking for a 4K multi-view switcher that delivers exceptional performance and flexibility, look no further than the BG-UMV-HA41.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.