
4x1 8K UHD HDMI 2.1 Switcher with Audio De-embedder, 8K60, 4K120Hz 4:4:4 10bit VRR, FVA, ALLM support
Mfr # BG-8K-HS41A
Zoro # G615887697
product price:Â $194.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BG-8K-HS41A
Zoro #
G615887697
UPC #
850050134619
Country of Origin
China
Description
The BG-8K-HS41A 48Gbps 4x1 HDMI Switcher is a high-performance solution designed to seamlessly switch between four HDMI source signals on a single HDMI display. Capable of supporting video resolutions up to 8K 60Hz 4:2:0, this switcher is equipped with cutting-edge features to enhance your audiovisual experience. Its advanced EDID management, CEC control, ARC/eARC support, and comprehensive audio de-embedding options make it an excellent choice for home entertainment, gaming, and more.Featuring HDCP 2.3 compliance, the BG-8K-HS41A ensures compatibility with the latest copy protection standards for secure playback. It supports high bandwidth of 48Gbps FRL and 18Gbps TMDS, accommodating resolutions up to 8K 60Hz 4:2:0 12bit, 8K 30Hz 4:4:4 12bit, and 4K 120Hz 4:4:4 12bit, adhering to HDMI 2.1 specifications. The switcher also includes HDMI 2.1 protocol support, featuring Variable Refresh Rate VRR, Auto Low Latency Mode ALLM, Quick Media Switching QMS, Quick Frame Transport QFT, and Source-Based Tone Mapping SBTM.In terms of HDR and audio capabilities, the BG-8K-HS41A supports various formats including HDR, HDR10, HDR10+, Dolby Vision, and HLG pass-through. It also accommodates HDMI audio formats such as LPCM 7.1CH, Dolby TrueHD, Dolby Atmos, DTS-HD Master Audio, and DTS. The switcher routes four HDMI inputs to a single HDMI output and supports HDMI input and TV eARC audio de-embedding to SPDIF and L/R outputs. It can also output audio to SONOS ARC & Beam or any eARC-compatible soundbar.Additional features include CEC control, which allows for seamless control from the TV to the source device and volume adjustments from the TV to any eARC sound system. Advanced EDID management is also incorporated to ensure optimal compatibility and signal quality. For ongoing enhancements, firmware updates can be performed via the USB Type-C port. The BG-8K-HS41A is a versatile, high-performance switcher suitable for a wide range of professional and multimedia applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.