21.521.5 VIEWABLE FULL HD ULTRA SLIM IPS MONITOR, 1920 X 1080, HDMI,

  • Mfr # VX2276-SMHD
  • Zoro # G614877521
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.6"
Speakers
Yes
Depth
1.3"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VX2276-SMHD
Zoro #
G614877521
UPC #
766907834321
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.6"
Depth
1.3"
Height
11.9"
Width with Stand
19.40"
Height with Stand
14.60"
Depth with Stand
7.10"
Viewable Screen Size
21.5"
Screen Size Class
22"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Number of HDMI Ports
1
Native Contrast Ratio
1,000:1
Screen Mode
Full HD
Backlight Technology
LED
Features
3H Surface Hardness, Anti-glare, Super Clear Image Enhancement Technology, 3-sided Bezel Less, Pivot Display
VGA
Yes
Color Supported
16.7 Million Colors
Color
Silver
HDMI
Yes
Vertical Frequency
50 Hz to 75 Hz
Glass Hardness
3H
Horizontal Viewing Angle
178°
Item
LED Monitor
Speaker Output Power
2 W
Series
VX
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
Vertical Viewing Angle
178°
Number of HDMI Inputs
1
Screen Surface
Anti-glare
Number of Screens
1
Dynamic Contrast Ratio
50,000,000:1
Aspect Ratio
16:9
Number of Speakers
2
Green Environmental Attribute
Energy Star; Environmentally Friendly
Response Time
5 ms
Operating Power Consumption
22 W
Number of VGA Ports
1
Contrast Ratio
80,000,000:1
Brightness
250 Nit
Standards
cULus, FCC, ICES-003, Energy Star, EPEAT, NRCan, UL-MXCoC, Mexico Energy, CE, WEEE, Energy Efficiency (EEL), EAC, CEC
Number of DisplayPorts
1
Input Voltage
100V to 240V
Includes
Power Cable, AC/DC adapter, Audio Cable, VGA Cable, HDMI Cable, Quick Start Guide
Response Time Details
7 ms
Certifications & Standards
cULusFCCICES-003Energy StarEPEATNRCanUL-MXCoCMexico EnergyCEWEEEEnergy Efficiency (EEL)EACCEC
Energy Star
Yes
Package Contents
VX2276-smhd - 22" 1080p Thin-Bezel IPS Monitor with HDMI, DisplayPort, and VGA, HDMI Cable, AC/DC Adapter, Quick Start Guide
Environmentally Friendly
Yes

Description

VIEWSONIC 21.521.5 VIEWABLE FULL HD ULTRA SLIM IPS MONITOR, 1920 X 1080, HDMI,

Ratings & reviews