4x1 8K UHD HDMI/USB-C 2.1 Switcher (8K60/4K120Hz 4:4:4 VRR/ALLM/QMS/QFT/SBTM Support)

  • Mfr # BG-8K-HCS41

  • Zoro # G521907687


product price:  $257.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-8K-HCS41
Zoro #
G521907687
UPC #
850050134954
Country of Origin
China

Description

Overview The BG-8K-HCS41 is an ultra-thin 4x1 switcher designed for high-performance AV applications. It features three HDMI 2.1 inputs, one USB-C input, and one HDMI output, supporting resolutions up to 8K at 60Hz 4:2:0 12-bit (HDMI) and 8K at 30Hz 4:2:2 10-bit (USB-C). This switcher is fully compliant with DP 1.4 and HDCP 2.3, and supports advanced video technologies including HDR10, HDR10+, Dolby Vision, and HLG pass-through. With support for HDMI 2.1 features such as VRR, ALLM, QMS, QFT, and SBTM, along with multichannel audio pass-through for Dolby Atmos, DTS:X, and LPCM 7.1CH, it delivers an immersive audio-visual experience. The BG-8K-HCS41 offers easy control via front-panel buttons, IR remote, and supports both manual and auto-switching between active inputs. Built-in EDID management can be configured using a 3-pin DIP switch on the front panel, with EDID status displayed on the connected monitor. Additional features include CEC control for simplified TV-to-source communication and firmware updates through the service port, making this switcher a versatile solution for home theater, gaming, and professional AV installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.