Zoro Homepage

4x2 4K UHD HDMI Matrix Switcher with Audio/Downscaling Support

  • Mfr # BG-UHD-42M

  • Zoro # G507171927


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UHD-42M
Zoro #
G507171927
UPC #
850009357045
Country of Origin
China

Description

The BG-UHD-42M is a 4K HDMI matrix switch with four HDMI inputs and two HDMI outputs. This unit can be used to route any of the four HDMI inputs to either of the two HDMI outputs. This matrix is a great choice for anyone looking to share up to four 4K sources between two TVs. Applications include conference rooms, sports bars, restaurants, and auditoriums. The BG-UHD-42M supports a maximum resolution of 4K@60Hz 4:4:4. With 18 Gbps of uncompressed bandwidth, HDMI signals are routed with no loss of quality. All HDMI ports on this device are HDMI 2.0a and HDCP 2.2 compliant. Both HDMI outputs support downscaling from 4K to 1080p, ensuring compatibility with legacy displays. Dolby Vision, HDR 10+, HLG, and CEC are supported. With optical and analog outputs, the BG-UHD-42M provides audio de-embedding from each HDMI input. Audio Return Channel ARC is supported. The advanced EDID management of the BG-UHD-42M increases reliability and makes it easy to overcome HDMI connectivity issues. The matrix can be controlled using the front panel buttons or with the included IR remote control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.