Zoro Homepage

4x2 4K UHD HDMI Seamless Switcher Quad MultiViewer with Audio De-embedder

  • Mfr # BG-UHD-MVS42MA

  • Zoro # G810917052


product price: $1,306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UHD-MVS42MA
Zoro #
G810917052
UPC #
850033687811
Country of Origin
China

Description

The 4K@60 4x2 Multiviewer Seamless UHD Video Matrix Switcher is designed to allow you to display multiple video sources at 4K resolution on two screens. It combines four video signals and allows you to manage each input, create combinations of the four inputs, and adjust their positions on the displays. Besides instant switching between 4 sources and routing to two displays the BG-UHD-MVS42MA has the ability to display the four video inputs in a Picture-in-Picture PIP or Picture-by-Picture PBP mode. In PIP mode, one of the video inputs is displayed as a small inset window on top of the other input, which takes up the majority of the screen. In PBP mode, the four video inputs are displayed side-by-side, taking up equal or partial amounts of screen space. This device supports a wide range of input resolutions up to 4096x2160p 60Hz. It also could de-embed audio from any of the sources in different formats for your external audio system. Supported audio formats are LPCM, AC3, DD+, DTS, DTS- HD. User can control the volume of audio in LPCM format. Multiple control options are available for the BG-UHD-MVS42MA. It can be controlled through the front panel buttons, an IR remote, or RS-232 commands. EDID control is available through the RS-232 interface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.