Zoro Homepage

4x2 8K UHD HDMI 2.1 Matrix Switcher with Audio De-embedder

  • Mfr # BG-8K-42MA

  • Zoro # G510917062


product price: $605.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-8K-42MA
Zoro #
G510917062
UPC #
850033687941
Country of Origin
China

Description

The BG-8K-42MA 8K HDMI matrix switch is the perfect solution for users who need to share up to four HDMI sources with up to two displays. With its user-friendly interface and advanced features, this matrix switch allows you to effortlessly switch between multiple sources, or display a single source on two displays with just the press of a button. This high-performance switch is designed for both professional and recreational use all while delivering exceptional picture and audio quality thanks to its support for 8K resolutions and a range of high-quality audio formats. Whether you're working on a demanding post-production project, need a reliable tool for sharing content in a business setting, or an easier way to manage several gaming consoles, the BG-8K-42MA has you covered. The BG-8K-42MA matrix revolutionizes multimedia with its support for 8K resolutions at various frame rates and chroma subsamplings, including 8K@60Hz 4:2:0, 8K@30Hz 4:4:4, and 4K@120Hz 4:4:4 with HDR. Its 48 Gbps uncompressed bandwidth ensures pristine HDMI signal transmission, maintaining original quality throughout. This matrix excels in content protection too, boasting HDCP 2.3 compliant HDMI ports. Notably, its auto downscaling feature guarantees compatibility with older displays, adapting output effortlessly. Beyond visuals, the BG-8K-42MA offers comprehensive audio support, including digital S/PDIF and balanced audio output formats. This integration of cutting-edge resolutions, signal integrity, content security, legacy compatibility, and rich audio capabilities transforms multimedia experiences into captivating symphonies of sight and sound, setting an unmatched standard for excellence. The BG-8K-42MA offers multiple control methods including front panel controls, IR remote control, RS-232, or TCP/IP Web GUI. The included IR receiver allows the unit to be controlled with the included remote while located out of sight for a clean installation.In addition to a full-featured web interface, the BG-8K-42MA includes control software that can be operated via the RS-232 connection. These interfaces provide users with the ability to adjust advanced features such as EDID management, mapping, and network settings. For gamers, the ability to display high-resolution graphics at high frame rates is crucial for a smooth and immersive gaming experience. With support for 4K resolution at 120Hz, the BG-8K-42MA can help ensure that your games are displayed with the highest level of detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.