Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X2 MULTIVIEWERSWITCHERSCALER

  • Mfr # BG-UHD-QVP-4X2

  • Zoro # G407171935


product price: $3,844.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UHD-QVP-4X2
Zoro #
G407171935
UPC #
850009357175
Country of Origin
Taiwan, Province of China

Description

The BG-UHD-QVP-4X2 is a powerful video processor that provides users with flexible and cost-effective solutions for routing ultra-high definition video from any of the four UHD HDMI sources to two remote displays simultaneously. With 4K2K@60 4:4:4 video resolution, this video processor delivers top-notch video quality with rich, vivid colors and crisp images.One of the most impressive features of the BG-UHD-QVP-4X2 is its built-in USB 3.0 capture & auto scaling down features that allow users to record video or broadcast up to 1080p video & 2ch audio through real-time software such as Skype or Zoom. This unique function makes the video processor perfect for use in education or commercial applications, as a live switch. It can also be used in digital signage, conference room presentation systems, or other similar applications.With adjustable size & position of the image, the BG-UHD-QVP-4X2 provides users with complete control over how their content is displayed. Additionally, the processor supports PIP, PBP, POP, full screen & quad-view display, allowing users to create dynamic layouts and presentations that capture their audience's attention. The BG-UHD-QVP-4X2 also supports titles, borders, and colored backgrounds, which can be used to enhance the presentation's visual appeal.The video processor also supports background picture & logo, allowing users to customize the output video with their branding. Resize, position, zoom, pan, and blend output video features give users the ability to manipulate their content to create the desired effect. The BG-UHD-QVP-4x2 supports seamless, fade-in-&-out, wipe and dissolve switching on full-screen mode, providing a smooth transition between videos or presentations. TAA COMPLIANT PRODUCT. This product meets the standards of the Trade Agreement Act TAA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.