4x4 4K UHD HDMI Seamless Matrix Switcher and Video Wall Processor with Scaler/IR/Audio/RS-232

  • Mfr # BG-MVS4X4-CV

  • Zoro # G421907695


product price: $736.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-MVS4X4-CV
Zoro #
G421907695
UPC #
850050134909
Country of Origin
China

Description

Overview The BG-MVS4X4-CV is a versatile 4x4 seamless HDMI matrix switcher that doubles as a powerful video wall processor, offering flexible video routing and advanced display configurations. In matrix switcher mode, any of the four HDMI inputs can be routed to any of the four HDMI outputs with zero switching delay or image loss. In video wall mode, the unit can split a single HDMI source across 2 to 4 screens, supporting configurations such as 2x2, 4x1, or 1x4 to create an engaging large-format display. Engineered for high-performance AV applications, the BG-MVS4X4-CV supports input resolutions up to 4K at 30Hz and features seamless switching technology for smooth transitions. HDMI output resolutions can be upscaled or downscaled to 720p, 1080p, 1920x1200, or 4K at 30Hz, ensuring compatibility with a wide range of display devices. Audio support includes LPCM, Dolby Digital, Dolby Digital Plus, and DTS formats. Control is simple and flexible via front panel buttons, IR remote, or RS-232 commands. With HDCP 1.4 compliance, 10.2Gbps video bandwidth, and a compact design for easy installation, this multifunctional switcher is ideal for video conferencing, digital signage, live events, classrooms, and control rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.