Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4X4 4K UHD Seamless HDMI Matrix Switcher/Video Wall Processor/MultiViewer

  • Mfr # BG-4K-VP44

  • Zoro # G310917033


product price: $5,383.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-4K-VP44
Zoro #
G310917033
UPC #
850050134183
Country of Origin
China

Description

The BG-4K-VP44 is a powerful video processor and supports four HDMI inputs that can be independently routed to HDMI Outputs. This unit can create video walls, act as a multi-viewer and perform matrix functions! The BG-4K-VP44 supports Video Wall configurations of up to 7 different modes with each monitor. It can also display four pictures on the same screen and has multiple split display modes. With max resolutions up to 4K@60HZ 4:4:4, the BG-4K-VP44 is capable of producing high-quality imagery with pristine detailing and rich color. All HDMI ports on this unit are HDCP 2.2 compliant. This device also supports analog audio extraction, and audio channels can be switched independently. The BG-4K-VP44 offers multiple control methods including front panel controls, IR remote control, RS-232, or IP control. The included IR receiver allows the unit to be controlled with the included remote while located out of sight for a clean installation. In addition to a full-featured web interface, the BG-4K-VP44 includes control software that can be operated via the RS-232 connection. These interfaces allow users to adjust advanced features like EDID management, mapping, and network settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.