6-Channel 1080P FHD SDI/HDMI Multi-Format Video Switcher Mixer with PIP and USB 3.0 Capture

  • Mfr # BG-MFVS61-G2

  • Zoro # G807171924


product price:  $1,519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-MFVS61-G2
Zoro #
G807171924
UPC #
850009357892
Country of Origin
China

Description

The BG-MFVS61-G2 is a 3G-SDI/HDMI video switcher with four 3G-SDI inputs, two HDMI inputs, four 3G-SDI outputs, two HDMI outputs, and one USB-C output. Durable and easy to use, this switcher is ideally suited for both mobile and fixed production environments. The BG-MFVS61-G2 supports resolutions up to 1080p@60Hz. The integrated scaler provides compatibility with a large number of display resolutions. Featuring two multiview outputs 3G-SDI & HDMI three program outputs 2 x 3G-SDI, HDMI, and one assignable 3G-SDI output this unit fits seamlessly in almost any production environment. The USB-C output allows a connected PC to be used to record or livestream the program output. The tally port DB-15 provides support for compatible systems. Audio can be de-embedded from all inputs and mixed with the 3.5mm and RCA analog inputs. Mixed audio can be output from the 3.5mm and RCA analog outputs, or embedded to the program output. The T-bar slider, auto, and cut buttons provide control for transitions using the BG-MFVS61-G2s various wipe, mix, and fade effects. Picture in Picture PIP mode allows userse to easily resize and reposition the PIP window. The easy to use control layout allows even novice users to acheive professional quality results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.