Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8K60 HDMI 2.1 Audio De-embedder to S/PDIF and L/R Converter

  • Mfr # BG-8K-AD

  • Zoro # G215887691


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-8K-AD
Zoro #
G215887691
UPC #
850050134558
Country of Origin
China

Description

The BG-8K-AD 48Gbps HDMI Audio De-embedder is a powerful and versatile solution designed to extract high-fidelity audio from HDMI sources or ARC-compatible TVs while preserving a high-quality HDMI video feed. This device offers both analog stereo and digital S/PDIF outputs, making it ideal for advanced home theater systems and professional AV installations. Supporting the latest HDMI 2.1 and HDCP 2.3 standards, the de-embedder ensures exceptional video clarity and robust audio pass-through, providing an all-in-one solution for a seamless audiovisual experience.With 48Gbps FRL and 18Gbps TMDS video bandwidth, this de-embedder handles ultra-high-definition resolutions up to 8K 60Hz 4:2:0 12-bit and 4K 120Hz 4:4:4 12-bit, delivering sharp, vibrant visuals. It also supports key HDMI 2.1 features such as Variable Refresh Rate VRR, Auto Low Latency Mode ALLM, Quick Media Switching QMS, Quick Frame Transport QFT, and Source-Based Tone Mapping SBTM, ensuring smooth and responsive playback across various display technologies.The 48Gbps HDMI Audio De-embedder is engineered to extract pristine audio from HDMI sources or ARC-compatible televisions while maintaining a buffered HDMI video output, ensuring that visual quality remains uncompromised. Tailored for both high-end home theater systems and professional AV setups, this device supports the latest HDMI 2.1 and HDCP 2.3 standards, delivering top-notch video and audio performance.Equipped with a video bandwidth of 48Gbps FRL and 18Gbps TMDS, the de-embedder supports resolutions up to 8K 60Hz 4:2:0 12-bit and 4K 120Hz 4:4:4 12-bit, providing stunning image clarity and vibrant colors. The device also incorporates advanced HDMI 2.1 features, including Variable Refresh Rate VRR, Auto Low Latency Mode ALLM, Quick Media Switching QMS, Quick Frame Transport QFT, and Source-Based Tone Mapping SBTM. These features optimize visual performance, ensuring smooth, responsive, and visually immersive experiences across various display technologies.On the audio side, the de-embedder supports a wide range of high-definition formats, including LPCM 7.1CH, Dolby TrueHD, Dolby Atmos, DTS-HD Master Audio, and DTS, delivering immersive audio quality. It enables the extraction of audio from HDMI inputs or TV ARC channels, with output to both digital S/PDIF and L/R analog audio connections, offering flexibility in connecting to different audio systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.