
8K60 HDMI 2.1 eARC Audio to Amplifier Converter
Mfr # BG-8K-AA
Zoro # G115887715
product price: $158.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-8K-AA
Zoro #
G115887715
UPC #
850050134596
Country of Origin
China
Description
The BG-8K-AA 48Gbps HDMI Audio De-embedder is a cutting-edge solution engineered to extract high-fidelity audio from HDMI sources or ARC/eARC-enabled TVs without compromising video quality. With support for the latest HDMI 2.1 and HDCP 2.3 standards, it handles ultra-high-definition resolutions up to 8K 60Hz and 4K 120Hz, while also offering advanced features such as Variable Refresh Rate VRR, Auto Low Latency Mode ALLM, and multiple HDR formats.Capable of delivering immersive audio formats like Dolby Atmos and DTS, this device provides direct audio extraction via ARC/eARC for seamless integration with amplifiers. Compact yet powerful, the BG-8K-AA is designed for superior performance in both home theaters and professional AV environments.The BG-8K-AA 48Gbps HDMI Audio De-embedder is a versatile tool designed to extract pristine audio from HDMI sources or ARC/eARC-compatible televisions while maintaining a buffered HDMI video output. Ideal for high-end home theater setups and professional AV installations, this device supports HDMI 2.1 and HDCP 2.3 standards, ensuring unrivaled video quality paired with comprehensive audio pass-through capabilities.With an impressive 48Gbps FRL and 18Gbps TMDS video bandwidth, the BG-8K-AA delivers exceptional clarity at resolutions up to 8K 60Hz 4:2:0 12-bit and 4K 120Hz 4:4:4 12-bit. It also supports cutting-edge features like Variable Refresh Rate VRR, Auto Low Latency Mode ALLM, Quick Media Switching QMS, Quick Frame Transport QFT, and Source-Based Tone Mapping SBTM, optimizing visual performance across a wide range of display technologies. The inclusion of HDR formats such as HDR10, HDR10+, Dolby Vision, and HLG ensures vivid, lifelike images that enhance the viewing experience.On the audio side, the BG-8K-AA stands out with its ability to pass through advanced formats, including LPCM 7.1CH, Dolby TrueHD, Dolby Atmos, DTS-HD Master Audio, and DTS. The ARC/eARC functionality allows for straightforward de-embedding of audio from a TV directly to an amplifier, while CEC control enables effortless operation over connected devices and volume levels using a single remote. The devices advanced EDID management ensures optimal compatibility across diverse setups, simplifying integration.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.