8K60 HDMI 2.1 eARC Audio to Soundbar Converter

  • Mfr # BG-8K-SA

  • Zoro # G915887700


product price:  $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-8K-SA
Zoro #
G915887700
UPC #
850050134589
Country of Origin
China

Description

The BG-8K-SA HDMI eARC Audio to Soundbar Adapter is a high-performance solution designed to extract audio signals from HDMI sources or TVs with ARC/eARC functionality and seamlessly output them to a soundbar. Supporting data rates up to 48Gbps and fully compliant with HDMI 2.1 and HDCP 2.3 standards, this adapter ensures outstanding audio and video quality, making it a perfect addition to modern home theater systems.It handles video resolutions up to 8K 60Hz 4:2:0 12-bit and 4K 120Hz 4:4:4 12-bit, delivering stunning visuals with support for high dynamic range HDR formats like HDR10, HDR10+, Dolby Vision, and HLG. Additionally, the adapter supports advanced HDMI 2.1 features, such as Variable Refresh Rate VRR, Auto Low Latency Mode ALLM, Quick Media Switching QMS, Quick Frame Transport QFT, and Source-Based Tone Mapping SBTM, ensuring smooth and responsive video playback.The HDMI eARC Audio to Soundbar Adapter is designed to enhance your home entertainment experience by delivering superior audio and video quality while maintaining seamless integration with existing devices. This adapter excels in extracting high-definition audio from HDMI sources or TVs equipped with ARC/eARC functionality, outputting it to soundbars, including popular models like SONOS ARC and Beam. Supporting HDMI 2.1 and HDCP 2.3 standards, the adapter handles video resolutions up to 8K 60Hz 4:2:0 12-bit and 4K 120Hz 4:4:4 12-bit, ensuring crystal-clear visuals with vivid colors and high dynamic range.With data rates up to 48Gbps, the adapter supports cutting-edge HDMI 2.1 features that optimize video performance across a wide range of display technologies. These include Variable Refresh Rate VRR for smooth gaming, Auto Low Latency Mode ALLM for reduced input lag, Quick Media Switching QMS for instant transitions, Quick Frame Transport QFT for minimizing frame delay, and Source-Based Tone Mapping SBTM for accurate color reproduction.The adapter also offers full audio pass-through, supporting high-definition formats such as LPCM 7.1CH, Dolby TrueHD, Dolby Atmos, DTS-HD Master Audio, and DTS, ensuring an immersive sound experience. It facilitates the de-embedding of audio from HDMI inputs or TV eARC channels, delivering flawless audio output to connected soundbars. The inclusion of advanced EDID management ensures compatibility with a broad range of devices, while cable equalization helps maintain signal integrity over longer distances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.