Zoro Homepage

8x8 4K UHD HDMI 18Gbps Matrix with Audio Extraction/ARC/Downscaling Support

  • Mfr # BG-UHD-88M

  • Zoro # G007171939


product price: $1,999.00
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-UHD-88M
Zoro #
G007171939
UPC #
850033687200
Country of Origin
Taiwan, Province of China

Description

The BG-UHD-88M is an 8x8 4K HDMI matrix switch with audio extraction and ARC support. This versatile matrix can handle resolutions up to 4K2K@60Hz 4:4:4 as well as HDR 4K2K@60 4:2:0 10 bits. This HDCP 2.2 compliant unit is equipped with 8 HDMI 2.0a inputs and 8 HDMI 2.0a outputs. It quickly routes any of the eight inputs to any of the eight outputs including one-to-one or one-to-many configurations.The BG-UHD-88M offers a wide array of control and compatibility options. The unit allows control via front panel push buttons, IR remote control, RS-232, a Web Interface, or IP control. 3rd party control system drivers for Crestron, Control 4, AMX, and RTI are also available to encompass a wider array of system compatibility.The smart EDID management also allows for easy integration with legacy displays and to ensure the best image possible. The BG-UHD-88M supports various audio formats including PCM2, Dolby 5.1, and DTS 5.1. Audio can be de-embed by utilizing the 8 coax S/PDIF ports and HDMI ARC capabilities, which all provide multi-channel digital audio up to 7.1-channels. TAA COMPLIANT PRODUCT. This product meets the standards of the Trade Agreement Act TAA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.