8x8 4K UHD HDMI 2.0 Matrix Switcher with Audio De-embedding and Independent Routing

  • Mfr # BG-4K-88MA

  • Zoro # G821907707


product price: $2,548.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-4K-88MA
Zoro #
G821907707
UPC #
850050134794
Country of Origin
Taiwan, Province of China

Description

Overview With eight HDMI 2.0 inputs and eight HDMI 2.0 outputs, the BG-4K-88MA 4K HDMI matrix switch allows users to share up to eight HDMI sources with up to eight displays. Perfect for when you need to change multiple sources to show on various displays or even select just one source to show on all displays with the press of a button. Audio can also be independently routed. Professional-grade picture and audio quality are achieved with support for 4K resolutions and various high-quality audio formats. Features-in-Depth Connectivity and Quality: The BG-4K-88MA supports high resolutions up to 4K at 60Hz 4:4:4 with HDR. With 18 Gbps of uncompressed bandwidth, HDMI signals are routed with no loss of quality. All HDMI ports on this matrix are HDCP 2.2 compliant. This device is also equipped with auto-downscaling on all outputs, ensuring compatibility with legacy displays. Additionally, the BG-4K-88MA supports Digital S/PDIF and Balanced audio output formats. Control: The BG-4K-88MA offers multiple control methods including front panel controls, IR remote control, RS-232, or TCP/IP (Web GUI). The included IR receiver allows the unit to be controlled with the included remote while located out of sight for a clean installation. In addition to a full-featured web interface, the BG-4K-88MA includes control software that can be operated via the RS-232 connection. These interfaces allow users to adjust advanced features like EDID management, mapping, and network settings. Audio Matrixing: This unit features advanced audio matrixing capabilities. Audio can be independently routed separately from the video signals. This feature provides flexible audio management options for a variety of installation scenarios.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.