8x8 4K UHD Seamless HDMI Matrix Switcher/Video Wall Processor/MultiViewer

  • Mfr # BG-4K-VP88

  • Zoro # G010917050


product price:  $8,952.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-4K-VP88
Zoro #
G010917050
UPC #
850050134190
Country of Origin
China

Description

The BG-4K-VP88 supports eight HDMI inputs that can be independently routed to HDMI Outputs. This unit can create video walls, act as a multi-viewer and perform matrix functions! The BG-4K-VP88 supports video wall configurations of up to 7 different modes with each monitor. It can also display eight pictures on the same screen and has multiple split display modes. With max resolutions up to 4K@60Hz 4:4:4, the BG-4K-VP88 is capable of producing high-quality imagery with pristine detailing and rich color. All HDMI ports on this unit are HDCP 2.2 compliant. This device also supports analog audio extraction, and audio channels can be switched independently. The BG-4K-VP88 provides various control methods, including front panel controls, IR remote control, RS-232, and IP control. With the included IR receiver, the unit can be controlled using the provided remote even when placed out of sight, ensuring a neat installation. Additionally, users have the option to utilize the BG-SWITCH-CONTROL app, a proprietary matrix switcher control and management application available for Windows, iOS, Mac, and Android platforms. This software empowers you to effortlessly route sources, manage displays, configure image settings, adjust network settings, and more. Alongside a comprehensive web interface, the BG-4K-VP88 features control software that can be operated via the RS-232 connection. These interfaces enable users to fine-tune advanced features such as EDID management, mapping, and network settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.