Zoro Homepage

BG-CYCLOPS Videobar Extension Microphone

  • Mfr # BG-CYCLOPS-EXT

  • Zoro # G410917049


product price: $763.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-CYCLOPS-EXT
Zoro #
G410917049
UPC #
-
Country of Origin
China

Description

The BG-CYCLOPS Expansion Microphones seamlessly integrate advanced control features, elegant design, and dependable performance, elevating the audio capabilities of the BG-CYCLOPS. This enhancement offers users a versatile and professional audio solution. Featuring a 3-meter extension range and an intuitive interface, these units are perfect for individuals seeking to expand the audio pickup range of their BG-CYCLOPS video bar in large conference spaces and meeting rooms. The BG-CYCLOPS Expansion Microphones are equipped with intuitive control buttons, and users can refer to the button description for detailed information on their functionalities. Control is facilitated through transparent infrared transmission, allowing seamless command execution. For connectivity, the BG-CYCLOPS Expansion Microphones feature an RJ45 output jack for a secure connection, supporting a 10-meter transmission range. Additionally, the cascading jack, also an RJ45 port, allows the connection of up to 8 units of expansion microphones for extended coverage. The microphones utilize Electret Microphone technology, providing a reliable and high-quality audio experience. The pickup range extends up to 10 feet 3 meters, capturing clear audio within its radius. The frequency response spans from 120 Hz to 16 kHz, ensuring a broad spectrum of sound is accurately reproduced. The expansion microphones include a mute button, enabling users to disable or enable the microphone function as needed. This mute functionality can be synchronized with the microphone disable function for convenient control. An indicator light system is in place, with the button light turning red when the microphones are disabled and green when they are enabled. The logo light turns to a solid green when the microphones are powered on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.