Zoro Homepage

Full HD 1080p USB Web Camera with 2.9mm lens

  • Mfr # BG-BWEB-S

  • Zoro # G821907691


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-BWEB-S
Zoro #
G821907691
UPC #
850009357373
Country of Origin
China

Description

Overview The BG-BWEB-S USB webcam utilizes a 1/2.8", 2.07MP high-quality CMOS sensor to deliver resolutions up to 1080p30Hz with a 10X digital zoom to help capture your ideal image. The integrated omnidirectional high-sensitivity microphone has a pickup distance of up to 10 feet. This webcam also utilizes auto gain and auto noise reduction functions to provide clear and natural stereo sound while supporting AAC, MP3, and PCM audio encoding. Simply connect and power the webcam with the included USB 2.0 cable to your computer and you're ready to go for your next video or web conference. The mounting system allows for the unit to be mounted to a TV or monitor, a wall bracket, or directly on your desk. The 88° viewing angle, and low-noise design, not only ensure a wide field of view but also a high signal-to-noise ratio for broadcast-quality video as well. With all these incredible features, the simple and easy-to-use BG-BWEB-S USB webcam provides everything you need for your next web production or event.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.