Zoro Homepage

Full HD 1080p USB Web Camera with 3.24mm lens

  • Mfr # BG-BWEB-W

  • Zoro # G721907708


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-BWEB-W
Zoro #
G721907708
UPC #
850009357380
Country of Origin
China

Description

Overview Make an impression on your next conference call with the BG-BWEB-W Wide-View USB Webcam! This high-quality camera and microphone provide a huge boost over your computer’s built-in units. Our clever integrated mounting system allows for the unit to be mounted to a TV or monitor, a wall bracket, or simply perched unobtrusively on your desk. Attributes Wide Field of View: The 113 degree wide viewing angle ensures nothing in your presentation gets missed. Full HD: Built with a 1/2.8", 2.07MP high-quality CMOS sensor. Resolutions up to 1920x1080 with frame rate up to 30Hz to show lifelike full HD images. Stereo sound: The integrated omnidirectional high sensitivity microphone’s pickup distance can reach up to 10 feet. Utilizes auto gain and auto noise reduction functions to provide clear and natural stereo sound. Flexible Installation Options: With the integrated mounting system it has the flexibility to be installed on a monitor, laptop, tripod, or directly on your desk. Easy setup: Simply connect the included USB cable to your computer and enjoy crystal-clear image and sound!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.