HDMI 2.0 & 12G/6G/3G/HD-SDI Cross Converter and Scaler with 3.5" LCD / Audio Embedder/De-Embedder

  • Mfr # BG-4KBHS-PRO

  • Zoro # G922843430


product price:  $3,302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-4KBHS-PRO
Zoro #
G922843430
UPC #
850050134985
Country of Origin
Taiwan, Province of China

Description

The BG-4KBHS-PRO is a professional-grade HDMI 2.0 and 12G/6G/3G/HD-SDI cross-converter and scaler built for high-performance signal conversion, monitoring, and analysis. Designed for broadcast, production, and professional AV applications, it supports up to 12G-SDI 4K60 and HDMI 2.0 4K60 video formats for seamless interoperability across a wide range of devices. Featuring an integrated 3.5" LCD display and intuitive push-button controls, it enables real-time signal monitoring and effortless on-screen configuration of video, audio, and output parameters. Beyond simple conversion, the BG-4KBHS-PRO is a comprehensive diagnostic and calibration tool. Its advanced waveform and audio metering functions, combined with built-in test patterns and flexible scaling capabilities, make it an indispensable device for field engineers, content creators, and AV technicians who demand precision and reliability in every workflow. Features in Depth At its core, the BG-4KBHS-PRO delivers unparalleled flexibility with support for both HDMI 2.0 and SDI (12G/6G/3G/HD/SD) formats. It can simultaneously convert HDMI to SDI or SDI to HDMI, allowing cross-format workflows without compromising quality. The unit supports SDI bandwidths up to 11.88 Gbps and HDMI up to 18 Gbps, enabling full 4K60 (YUV 4:4:4) transmission with accurate color reproduction and low-latency performance. Its built-in scaler and deinterlacer ensure smooth playback and optimal display compatibility across various resolution standards, including VESA output modes. For professional video analysis, the processor provides YCbCr waveform display, RGB monitoring, and audio level metering, viewable directly via the OSD or LCD interface. Engineers can access a suite of built-in test patterns to evaluate signal integrity, perform color calibration, or verify display alignment. The noise reduction, video enhancement, horizontal/vertical mirroring, zoom, and underscan functions offer extensive image control capabilities to fine-tune visual output in any setup. Audio flexibility is equally robust, with S/PDIF-based embedding and de-embedding, ensuring precise audio management during signal conversion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.