Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI to IP/UVC POE Encoder Supports H.264/H.265/AVC (Dante AV-H Ready)

  • Mfr # BG-STREAM-E

  • Zoro # G621907686


product price: $792.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-STREAM-E
Zoro #
G621907686
UPC #
850050134817
Country of Origin
Taiwan, Province of China

Description

Overview The BG-STREAM-E HDMI to IP/UVC is a compact and efficient video converter that provides a seamless connection between HDMI inputs and IP or USB 3.0 UVC outputs. This device is ideal for high-definition video streaming and recording, offering robust features such as hardware compression, real-time recording, and support for multiple streaming protocols. Features In-Depth The BG-STREAM-E HDMI to IP/UVC is designed to facilitate high-quality video conversion from HDMI sources to IP streams or USB 3.0 UVC outputs. Equipped with a single HDMI input and versatile output options including 1 x RJ45 for IP streaming and 1 x USB 3.0 Type-B for UVC output, this converter ensures broad compatibility with various streaming protocols such as RTSP, RTMP, HLS, TS, SRT, and Dante AV-H. Supporting resolutions up to 1920x1080p at 60/50fps, the BG-STREAM-E delivers exceptional video quality. The device features advanced video processing with H.265/H.264/AVC encoding, enabling efficient compression without compromising performance. Audio support includes AAC-LC with a configurable bit rate range from 32Kbps to 384Kbps and a sample rate of 48KHz, ensuring clear and synchronized audio. Network features such as DHCP client support, POE input, and a user-friendly web UI for system configuration enhance the device's usability. The compact size and secure locking DC jack power input make it suitable for various professional AV setups. What is Dante AV-H? Dante stands for digital audio network through ethernet. Dante AV-H by Audinate is one of the leading network based production standards in the AV over IP space. Dante AV-H technology will enable users to stream their camera footage over a local area network with a single ethernet cable. Dante AV-H uses H.26x compression to compress the bandwidth of a camera's video feed to allow it to stream over a local area network with near zero latency. The H.26x compression standard also provides a high image quality up to YUV 4:4:4 and low latency with 100% audio/visual synchronization. For protection of the user's content, Dante AV-H is HDCP compliant. With Dante AV-H, users will also be able to transmit and receive audio and video over their network. Furthermore, with the Dante controller, control for both audio and video will be unified. Users will then be able to control all sources from one screen.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.