Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI to IP/UVC POE Encoder Supports H.264/H.265/AVC plus NDI Support

  • Mfr # BG-STREAM-NE

  • Zoro # G821907677


product price: $1,140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-STREAM-NE
Zoro #
G821907677
UPC #
850050134855
Country of Origin
Taiwan, Province of China

Description

Overview The BG-STREAM-NE HDMI to IP/UVC is a compact and efficient video converter that provides a seamless connection between HDMI inputs and IP or USB 3.0 UVC outputs. This device is ideal for high-definition video streaming and recording, offering robust features such as hardware compression, real-time recording, and support for multiple streaming protocols. Features In-Depth The BG-STREAM-NE HDMI to IP/UVC is designed to facilitate high-quality video conversion from HDMI sources to IP streams or USB 3.0 UVC outputs. Equipped with a single HDMI input and versatile output options including 1 x RJ45 for IP streaming and 1 x USB 3.0 Type-B for UVC output, this converter ensures broad compatibility with various streaming protocols such as RTSP, RTMP, HLS, TS, SRT, NDI HX. Supporting resolutions up to 1920x1080p at 60/50fps, the BG-STREAM-NE delivers exceptional video quality. The device features advanced video processing with H.265/H.264/AVC encoding, enabling efficient compression without compromising performance. Audio support includes AAC-LC with a configurable bit rate range from 32Kbps to 384Kbps and a sample rate of 48KHz, ensuring clear and synchronized audio. Network features such as DHCP client support, POE input, and a user-friendly web UI for system configuration enhance the device's usability. The compact size and secure locking DC jack power input make it suitable for various professional AV setups. What is NDI? Network Device Interface (NDI) is a high performance AV over IP standard that allows anyone to use real time, ultra low latency video on existing IP video networks. The NDI open protocol enables professionals to share video through a local area network (LAN) with video-compatible devices. With a single ethernet cable connection, professionals can merge all stages of production from start to finish. That way, all production tasks and processes will be united, so accomplishing a creative vision will be simple. With the NDI 5.5 tool-kit, users will also be able to connect any audio device as an NDI source with NDI’s Audio Direct tool. This adds audio over IP to NDI’s revolution. What is NDI/HX3? NDI/HX3 is an updated version of the HX2 standard. The difference is, HX3 provides a better image quality and lower latency than HX2. NDI/HX3 also uses slightly more bandwidth than NDI/HX2, but the increase in bandwidth is not significant enough to be an issue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.