Zoro Homepage

Intelligent 4K AllInOne Auto Tracking Video Bar White

  • Mfr # BG-CYCLOPS-4K-W

  • Zoro # G907454347


product price: $1,500.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-CYCLOPS-4K-W
Zoro #
G907454347
UPC #
850033687507
Country of Origin
China

Description

The BG-Cyclops-4Ks all-in-one design consolidates several devices into one streamlined, user-oriented video conferencing solution.With a powerful 4K UHD camera and high-end 0.8M CMOS sensor, the BG-Cyclops-4K captures pristine lifelike images. The advanced auto-tracking functionality is bolstered by facial recognition software. The distortion-less 120° wide angle lens automatically tailors the image size based on the number of participants in the frame, eliminating the need to manually adjust the camera before each meeting.The BG-Cyclops-4Ks built-in dual 10W studio speaker ensures every participant can hear and be heard clearly. The sophisticated 6 MEMS microphone array features voice localization and tracking that detects the presenters position in real time and locks in for a focused shot, removing any confusion as to who is currently speaking.Complete with a privacy cover, the BG-Cyclops-4K automatically shields the lens when no output device or software is detected for and security and comfort.By simplifying video conferences with its hands-free operation and professional grade image and sound quality, the BG-Cyclops-4K allows meeting members to present topics and focus on the task at hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.