Zoro Homepage

IP/UVC to HDMI 2.0 POE Decoder Supports H.264/H.265/AVC (Dante AV-H Ready)

  • Mfr # BG-STREAM-D

  • Zoro # G121907711


product price: $1,064.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-STREAM-D
Zoro #
G121907711
UPC #
850050134824
Country of Origin
Taiwan, Province of China

Description

Overview The BG-STREAM-D IP/UVC to HDMI 2.0 is a versatile and compact video decoder that bridges the gap between various video input sources and HDMI output. Featuring a single RJ45 input, USB 3.0 Type A (UVC) input, and HDMI 2.0 output, this device is ideal for high-definition video processing and streaming. It is powered through a secure locking DC jack, ensuring stable and reliable operation. Features In-Depth The BG-STREAM-D IP/UVC to HDMI 2.0 is an advanced video processing unit that supports multiple video and audio formats. It provides seamless connectivity options through its RJ45 and USB 3.0 inputs, delivering output via HDMI 2.0. This device is designed to handle high-resolution video up to 4096x2160p at 60/50fps, making it suitable for professional AV setups, live streaming, and broadcasting applications. The device supports a wide range of streaming protocols, including RTSP, RTMP, HLS, TS, SRT, and Dante AV-H, providing flexibility and compatibility with various streaming platforms. The integrated web UI offers an intuitive interface for system configuration, ensuring user-friendly operation and easy setup. With advanced features like hardware compression, real-time recording, and firmware upgradability, the BG-STREAM-D IP/UVC to HDMI2.0 decoder is designed to meet the demanding requirements of modern video production environments. Its compact design, measuring 103.8mm x 71.2mm x 26mm, allows for easy integration into existing AV infrastructures. What is Dante AV-H? Dante stands for digital audio network through ethernet. Dante AV-H by Audinate is one of the leading network based production standards in the AV over IP space. Dante AV-H technology will enable users to stream their camera footage over a local area network with a single ethernet cable. Dante AV-H uses H.26x compression to compress the bandwidth of a camera's video feed to allow it to stream over a local area network with near zero latency. The H.26x compression standard also provides a high image quality up to YUV 4:4:4 and low latency with 100% audio/visual synchronization. For protection of the user's content, Dante AV-H is HDCP compliant. With Dante AV-H, users will also be able to transmit and receive audio and video over their network. Furthermore, with the Dante controller, control for both audio and video will be unified. Users will then be able to control all sources from one screen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.