Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IP/UVC to HDMI 2.0 POE Decoder Supports H.264/H.265/AVC plus NDI Support

  • Mfr # BG-STREAM-ND

  • Zoro # G321907689


product price: $1,140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-STREAM-ND
Zoro #
G321907689
UPC #
850050134862
Country of Origin
Taiwan, Province of China

Description

Overview The BG-STREAM-ND IP/UVC to HDMI 2.0 is a versatile and compact video decoder that bridges the gap between various video input sources and HDMI output. Featuring a single RJ45 input, USB 3.0 Type A (UVC) input, and HDMI 2.0 output, this device is ideal for high-definition video processing and streaming. It is powered through a secure locking DC jack, ensuring stable and reliable operation. Features In-Depth The BG-STREAM-ND IP/UVC to HDMI 2.0 is an advanced video processing unit that supports multiple video and audio formats. It provides seamless connectivity options through its RJ45 and USB 3.0 inputs, delivering output via HDMI 2.0. This device is designed to handle high-resolution video up to 4096x2160p at 60/50fps, making it suitable for professional AV setups, live streaming, and broadcasting applications. The device supports a wide range of streaming protocols, including RTSP, RTMP, HLS, TS, SRT, NDI HX, providing flexibility and compatibility with various streaming platforms. The integrated web UI offers an intuitive interface for system configuration, ensuring user-friendly operation and easy setup. With advanced features like hardware compression, real-time recording, and firmware upgradability, the BG-STREAM-ND IP/UVC to HDMI2.0 decoder is designed to meet the demanding requirements of modern video production environments. Its compact design, measuring 103.8mm x 71.2mm x 26mm, allows for easy integration into existing AV infrastructures. What is NDI? Network Device Interface (NDI) is a high performance AV over IP standard that allows anyone to use real time, ultra low latency video on existing IP video networks. The NDI open protocol enables professionals to share video through a local area network (LAN) with video-compatible devices. With a single ethernet cable connection, professionals can merge all stages of production from start to finish. That way, all production tasks and processes will be united, so accomplishing a creative vision will be simple. With the NDI 5.5 tool-kit, users will also be able to connect any audio device as an NDI source with NDI’s Audio Direct tool. This adds audio over IP to NDI’s revolution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.