Netgear 8-port Ultra60 PoE+ Multi-Gigabit 2.5G Ethernet Plus Switch 230 W PoE Budget

  • Mfr # NET-00HN43

  • Zoro # G415887699


product price:  $549.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NET-00HN43
Zoro #
G415887699
UPC #
606449156898
Country of Origin
Thailand

Description

NETGEAR brings the first Unmanaged Multi-Gigabit PoE++ switch NET-00HN43 with 60Watts per port Ultra60 PoE++ technology, ideal for powerful PoE++ installations with PoE budgets up to 230W, a compact size, plug-and-play installation, and reliable performance at affordable prices.The new model NET-00HN43 supports 2.5 Gigabit speed connectivity and Power-Over-Ethernet PoE that can provide up to 60W/ port. The new switch model can power devices such as VoIP phones, surveillance IP cameras, wireless access points and many other applications. This new Unmanaged switch provides PoE Auto-Balance to help automatically balance the PoE power based on the device needs independent of PoE class detected. With the growing deployment of applications and an allin-one solution, providing multi-speed and high power to these applications would be ideal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.