Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Serial and IP PTZ Joystick Controller with Touchscreen and POE IP/RS-232/422/485

  • Mfr # BG-Commander-Pro

  • Zoro # G915887694


product price: $2,698.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-Commander-Pro
Zoro #
G915887694
UPC #
850033687996
Country of Origin
China

Description

The BG-COMMANDER-PRO is a versatile PTZ camera joystick controller featuring a 7 touch screen, real-time video previews, and Android 11 OS. It supports simultaneous viewing of 4 RTSP streams or a single full-screen image. With H.265/H.264 decoding, it offers efficient video processing.The BG-COMMANDER-PRO also facilitates HDMI projection and can output 4 additional RTSP streams to an external display for simplified monitoring. It provides seamless PTZ control for preset positions, focus, zoom, and exposure settings, and can even access a camera's web interface. Designed for BG-ADAMO cameras, the unit offers quick access to red/green tally lights control and auto tracking activation.Highly Customizable and Easy to ManageWith HDMI projection and total PTZ control including presets, focus, zoom, and exposure, easily control your PTZ cameras for better broadcasting production. The Commander Pro is also customizable with single IP multi-channel acquisition and ONVIF protocol support, meaning you can add up to 2048 devices.User-Friendly and Future ProofThe Commander Pro was designed to be user-friendly. It can be upgraded through a standard USB flash drive, utilize an external mouse/keyboard for easier interface control, and even record RTSP streams or take screenshots in the moment using the available Micro-SD expansion storage slot. It also features four RS422/RS485 and one RS-232 control port, making it ideal for large-scale video projects.The Commander Pros unique capabilities such as support for a 2x2 video wall with up to 4 camera inputs, can be controlled via mouse and keyboard, all with Power over Ethernet PoE make for a clean, easy setup.This device is versatile and ideal for installing multi-network PTZ camera systems in various settings such as medium-to-large-scale events, schools, hospitals, hotels, residential areas, factories, and workshops. Its capabilities can quickly achieve unified LAN ONVIF control for seamless monitoring and management of the entire camera network. The Commander Pro provides a simple UI for users to access professional-grade controls, management, and editing tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.