PTZ 3X Zoom 1080P FHD USB 2.0/RS232 Huddle Room Camera

  • Mfr # BG-BPTZ-3XU

  • Zoro # G107171891


product price:  $585.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-BPTZ-3XU
Zoro #
G107171891
UPC #
850009357298
Country of Origin
China

Description

Introducing the BG-BPTZ-XU, a high-quality pan tilt zoom PTZ USB camera that offers excellent performance and versatility. With two configurations available - the 3x optical zoom and the 10x optical zoom variant - this camera is ideal for a range of applications, from smaller spaces to larger rooms where individual subjects are located further away but still need to fill the frame. Both options of the BG-BPTZ-XU camera support resolutions up to 1080p@30Hz, producing high-quality imagery from its 1/2.8 high-quality CMOS sensor. The 3x optical zoom option has a field of view of up to 85°, while the 10x - up to 66°, ensures that users can choose the best option to suit their specific needs. The BG-BPTZ-XU offers quick and easy plug and play connectivity with USB 2.0 type A, making it compatible with any video conferencing software on your laptop or desktop PC, such as Skype, Zoom, Microsoft Teams, and Google Meet. A step drive motor mechanism and precision motor drive controller ensure that the PTZ operation of the camera is smooth and quiet, avoiding any disruptions during your video conferencing calls. This camera supports several video compression formats, including H.264, H.265, and MJPEG, providing greater flexibility and compatibility with a range of devices and applications. The BG-BPTZ-XU has several control options available, including IR remote, RS-232, RS-485, and UVC USB. Up to 255 preset positions are available, with 10 accessible via the IR remote. This camera can be mounted to a ceiling, wall, or tripod, increasing the potential for installation in many environments. Overall, the BG-BPTZ-XU is a high-quality, versatile, and reliable PTZ USB camera that offers a range of advanced features to cater to all your video conferencing needs. Whether you're in the education industry or require video conferencing for remote work or huddle space, the BG-BPTZ-XU is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.