Zoro Homepage

Smart Controller for VOP-MT HDMI over IP series

  • Mfr # BG-VOP-CB

  • Zoro # G707171963


product price: $652.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-VOP-CB
Zoro #
G707171963
UPC #
850023208835
Country of Origin
Taiwan, Province of China

Description

The BG-VOP-CB Smart Controller provides system management for BZBGEARs BG-VOP-MT transceivers. In addition to managing devices and serving as the gateway for the web interface, this TAA-Compliant unit allows users to monitor the IP-based BG-VOP-MT transceivers in real time. This device allows the system to be highly expandable and can manage up to 1024 transceivers at the same time. With a web-based GUI users can drag and drop any source to any connected display, build video walls, and create custom on-screen displays OSD. The BG-VOP-CB is capable of continuous system monitoring and self-recovery. This includes real-time event notifications and alerts. A free iOS app is available for mobile control as well. With a simple and easy to use interface, this app allows easy control of basic system functions such as mapping and preset recall. This unit uses a 5V DC power adapter, an HDMI connector, and an Ethernet port for system connectivity. The simple connections allow stress-free installation and servicing. In case of temperature fluctuations in the operating environment, the BG-VOP-CB can safely operate between temperatures of 040°C 32104°F. The compact form factor makes placement easy with dimensions of just 90 x 78 x 29 mm. Please review our guide on AVoIP Network Switch Requirements, which is essential for ensuring the reliable functionality of the device. Given its features, interface, and ease of use, the BG-VOP-CB provides a reliable and cost-effective IP video solution for audio-visual professionals. It is also perfectly suited for distributing audio-visual signal across large campuses or with multiple buildings. This product meets the standards of the Trade Agreement Act TAA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.