
2x2 4K UHD HDMI Video Wall Processor with IP/RS232 Control Supports 1X3/1X4/2X2/4X1 Layout
Mfr # BG-UHD-VW24
Zoro # G807171962
product price: $2,354.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BG-UHD-VW24
Zoro #
G807171962
UPC #
850023208637
Country of Origin
China
Description
Introducing the BG-UHD-VW24 HDMI 2.0 video wall controller from BZBGEAR, an innovative solution for all your video wall processing needs. This powerful controller features 2 HDMI inputs and 2 HDMI loop outs, as well as 4 HDMI scaling outputs, providing seamless and efficient video processing.With support for resolutions up to 3840x2160@60Hz, this HDMI 2.0 device ensures stunning video quality and optimal viewing experience. The BG-UHD-VW24 also supports HDCP 2.2, ensuring that it is fully compatible with the latest content protection standards.One of the unique features of the BG-UHD-VW24 is its ability to compensate for bezels in two modes, allowing for optimal display of content across multiple displays. Ability to control resolutions of the output displays and configure the brightness, contrast, saturation, and sharpness of each output further enhancing the viewing experience. Additionally, the controller provides the flexibility of 180° display rotation.The BG-UHD-VW24 is controllable via PC software, webGUI, and RS232, giving users the freedom to choose the most convenient control option. The device also includes a de-embedding audio feature, which allows audio to be sent to an Analog L/R audio output via 3.5mm Stereo Jack or a balanced audio output port using a 5-pin phoenix connector.Overall, the BG-UHD-VW24 video wall controller from BZBGEAR is an excellent choice for anyone looking for a reliable, efficient, and versatile video processing solution. Whether you're in the digital signage business or require video processing to improve your entertainment systems, the BG-UHD-VW24 is the perfect choice.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.