Zoro Homepage

USB 3.0 AM/AF Active Optical Extension Cable - 10m/33ft

  • Mfr # BG-CAB-U3A10

  • Zoro # G807171849


product price: $260.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-CAB-U3A10
Zoro #
G807171849
UPC #
850023208545
Country of Origin
China

Description

The BG-CAB-U3A is a USB 3.0 type-A male to type-A female active optical extension cable and is available in various lengths from 15m to 50m. This cable converts USB data signal to optical signal over fiber and supports bandwidth speeds up to 5Gbps. It features full shielding for error-free data transmissions, over-current protection, and supports UASP functionality with Windows 11, 10, 8, and USB 3.0 hosts.With its ability to draw power from a connected device, this fiber optic cable doesnt require an additional power source to support USB 3.0 speeds. In addition, this optical fiber cable supports all USB 3.0 devices not compatible with USB 2.0/1.1 and is to be used with self-powered peripherals only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.