USB 3.0 over HDBaseT Extender PoC, RS-232, GPIO and up to 100M/328Ft over CAT6a Cable

  • Mfr # BG-USB3-LR100

  • Zoro # G715887696


product price:  $690.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG-USB3-LR100
Zoro #
G715887696
UPC #
850050134541
Country of Origin
China

Description

The BG-USB3-LR100 USB 3.0 Extender is an essential tool for extending USB connections over long distances, capable of transmitting signals up to 100 meters 328 feet using a single CAT6a cable. Designed for reliability and performance, this extender ensures high-speed data transfer with rates up to 5Gbps, making it ideal for various applications, including industrial settings and large-scale installations.The transmitter features a USB 3.0 Type B input, FSYNC GPIO input, and RS-232 pass-through, while the receiver offers four USB 3.0 Type A outputs, FSYNC GPIO output, and RS-232 pass-through. This setup supports bi-directional 24V Power over Cable PoC, simplifying power management and installation.One of the standout features of the BG-USB3-LR100 is its backward compatibility with USB 2.0 and 1.1, ensuring seamless integration with older devices. It also includes hardware acceleration for isochronous and bulk transfers, enhancing performance for demanding applications. The receiver's USB-A ports provide ample power, with ports 1 and 2 delivering 5V/1.5A and ports 3 and 4 offering 5V/1A, catering to a variety of USB device power requirements.Designed for ease of use, the BG-USB3-LR100 requires no driver installation, offering a true plug-and-play experience. Its robust metal housing and compact dimensions 85mm 100mm 25.5mm make it durable and easy to install in various environments. The device also includes extensive ESD protection and supports RS-232 and FSYNC GPIO pass-through, which is particularly useful for synchronizing industrial cameras and other specialized equipment.Overall, the BG-USB3-LR100 USB 3.0 Extender is a versatile and powerful solution for extending USB connectivity over long distances, combining high-speed data transfer, broad compatibility, and easy installation to meet the needs of both industrial and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.