Zoro Homepage

Wide Angle Fixed Lens 4K Ultra HD Conference Room USB Camera

  • Mfr # BG-CAM-USB4K

  • Zoro # G521907700


product price: $1,368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-CAM-USB4K
Zoro #
G521907700
UPC #
850009357663
Country of Origin
China

Description

Overview This super wide-angle Pan, Tilt, and fixed zoom camera has a field of view of 138° with no video distortion. With an eight-megapixel full glass fixed lens, the BG-CAM-USB4K can achieve resolutions up to 4K at 30Hz. With superior imaging and simple controls, the BG-CAM-USB4K offers a great deal of performance. With its outstanding viewing angle this camera is able to capture an entire meeting space in crystal clear 4K detail. Flexible control options make this device a great choice for any installation. Connectivity & Performance The BG-CAM-USB4K has USB 3.0 plug and play connectivity, making it a great choice for use with video conferencing apps like Skype, Zoom, Google Meet, and more. To achieve its high-quality resolution of 4K at 30Hz at fixed focus, this camera utilizes a 1/2.1” HD Color 8.29MP CMOS sensor. This camera utilizes a step drive motor mechanism and precision motor drive controller to ensure that PTZ functions work smoothly and quietly to avoid being disruptive. H.264, H.265, and MJPEG video compression options are also supported by this camera. Control There are several control options available for the BG-CAM-USB4K, including the IR remote, RS-232, and RS-485 (VISCA, Pelco-D/P) serial control. There are 255 preset positions available with the camera, nine of which are available to operators when using the IR remote control. Plug and play connectivity makes this camera easy to use with a laptop, desktop, or other device on Windows, MacOS and Linux for use with video conferencing software. The BG-CAM-USB4K can be mounted to a ceiling, tripod, or on a flat surface, providing multiple installation options.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.