Shop C ACCESSORIES
Create Account
12V With Usb Under Dash Mount
- Mfr # A3439
- Zoro # G903893591
product price:Â
$
36.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3439
- Zoro #
- G903893591
- UPC #
- 77341121527
- Country of Origin
- China
Description
Features
- Universal 12 Volt Dual USB Power Outlet
- Under dash mounting kit
- Overload protected
- Direct connect to 12VDC system
- Input: 12 volt DC +/- 4V, 14A
- Dual USB output: DC 5V +/-0.25V and up to 2.1 amp each
- Heavy duty under dash mounting kit
- 12V power port 12 amps maximum
- Built-in automatic overload reset
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.