Shop SAMSUNG
See all product information
Create Account
1.8M CHARGING CABLE (3A) - WHITE
- Mfr # EP-DX310JWEGUS
- Zoro # G521708208
product price:Â
$
19.99
/ea
Sold in multiples of 20 for
$399.80
Zoro's best price: not eligible for any other offers or promotions
Key Features
End 2 Connection Type
USB 2.0 Type C
End 1 Connection Type
USB 2.0 Type C
Cable Type
USB-C
Overall Length
5.91 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP-DX310JWEGUS
- Zoro #
- G521708208
- UPC #
- -
- Country of Origin
- Viet Nam
- End 2 Connection Type
- USB 2.0 Type C
- End 1 Connection Type
- USB 2.0 Type C
- Item
- Data Transfer Cable
- Cable Type
- USB-C
Dimensions
- Overall Length
- 5.91 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.