Shop C-LINE PRODUCTS
See all product information
Create Account
13Pocket Expanding File, White
Mfr # CLI58312
Zoro # G207200705
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Number of Pockets
13
Includes
(12) Write-on Tabs
Features
Durable, Elastic Closure, Archival-safe
Expanded Width
1-1/2 in
Width
13-11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI58312
- Zoro #
- G207200705
- UPC #
- 38944583129
- Country of Origin
- China
Dimensions
- Expanded Width
- 1-1/2 in
- Width
- 13-11/64 in
- Height
- 9-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Outside Length
- 13 in
Details
- Number of Pockets
- 13
- Includes
- (12) Write-on Tabs
- Features
- Durable, Elastic Closure, Archival-safe
- Material
- Polypropylene, Plaid
- Item
- Expanding File
Description
13pocket, expanding folder keeps your lettersize files and documents secure and organized Expandable design easily accommodates your growing files and projects Preprinted tab inserts let you quickly refer to important sections Archivalquality polypropylene material features stitched edges for enhanced durability and longlasting use Button and elastic closure ensures the flap stays closed while allowing easy access
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.