1536GOX 5 1/4 Expansion File Pocket Manila/Red Fiber Legal 10/Box

  • Mfr # 1536GOX
  • Zoro # G603704333
product price: 
$
57.99
/ea

Key Features

Number of Pockets
1
Width
14 3/4"
Color
Red
Material
Red Fiber
Tab Cut
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1536GOX
Zoro #
G603704333
UPC #
78787153653
Country of Origin
China
Item
Expanding File
Number of Pockets
1
Color
Red
Material
Red Fiber
Tab Cut
Straight
Tab Position
Top
Green Environmental Attribute
Recycled
Features
Tyvek Gusset
Sheet Standard
Legal

Dimensions

Width
14 3/4"
Height
9 1/2"
Expansion Size
1 3/4"

Description

File Pockets.
  • Red fiber file pockets letter and legal 1-3/4" 3-1/2" 5-1/4" and 7" expansion.
  • Fully lined reinforced tear resistant gussets.
  • Gussets are 6-1/2" high for extra protection of documents.
  • Durable red fiber material.
  • CPG contains 30% recycled fiber with 30% post consumer fiber.
  • Legal size: 9-1/2" x 15-1/2".
  • Expansion: 5-1/4".
  • Gusset: Rollover.
  • Quantity: 10 Per Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews