Shop C-LINE PRODUCTS
See all product information
Create Account
7Pocket Expanding Files, Blue
Mfr # CLI48305
Zoro # G007200691
product price:Â
$
6.99
/ea
Sold in multiples of 2 for $13.98
Key Features
Number of Pockets
7
Sheet Size
8-1/2 in x 11 in
Features
Button Closure, Non-toxic, Acid-free
Includes
(6) Write-on Tabs
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI48305
- Zoro #
- G007200691
- UPC #
- 38944483054
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- Number of Pockets
- 7
- Item
- Expanding File
- Color
- Blue
- Features
- Button Closure, Non-toxic, Acid-free
- Includes
- (6) Write-on Tabs
- Material
- Polypropylene
Description
Expanding file is made of durable, acidfree, archivalquality polypropylene Use seven pockets for lettersize document storage File includes six writeon tabs and a buttonelastic closure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.